Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNR24-5E, RH

  • Mfr # 73310150364

  • Zoro # G8453681


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Insert Shape
55 Degrees Diamond
Clamp Screw
XNS-510
Rake
Negative
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150364
Zoro #
G8453681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
543
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Shank Width
1 1/2 in
Head Length
1-3/4 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shank
Square
Insert Shape
55 Degrees Diamond
Clamp Screw
XNS-510
Rake
Negative
Clamp
CL-12
Type
DNMG Holder
Shim
IDSN-533
Style
MDJNR24-5E
Insert Screw
NL-58
Cutting Direction
Right Hand
ANSI Code
MDJNR245E
Insert Style
DNM.
Cutting Application
Turning
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MDJN
ISO Number
MDJNR245E
Insert Inscribed Circle
5/8 in
Shank Material
Alloy Steel
Rake Angle
7 Degrees
Inscribed Circle
0.625"
Lead Angle
3 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.