Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDPNN12-4B

  • Mfr # 73310150370

  • Zoro # G8080545


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Type
DNMG Holder
Insert Shape
55 Degrees Diamond
Clamp
CL-12
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150370
Zoro #
G8080545
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Head Length
1-3/4 in
Cutting Height
3/4 in
Shank Height
3/4 in
Shank Width
3/4 in

Details

Item
Indexable Turning Toolholder
Shank
Square
Type
DNMG Holder
Insert Shape
55 Degrees Diamond
Clamp
CL-12
Rake
Negative
Style
MDPNN12-4B
Shim
IDSN-433
Insert Screw
NL-46
Clamp Screw
XNS-510
Cutting Direction
Neutral
Insert Clearance Angle
0 Degrees
ISO Number
MDPNN124B
Insert Style
DNM.
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MDPNN124B
Insert Inscribed Circle
1/2 in
Toolholder Style
MDPN
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Side Cutting Edge Angle
27.5 Degrees
Cutting Application
Turning
Rake Angle
9 Degrees
Inscribed Circle
0.500"
Lead Angle
27.5 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MDPN, Insert Style DNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.