Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDPNN16-4D

  • Mfr # 73310150372

  • Zoro # G8361805


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-510
Clamp
CL-12
Type
DNMG Holder
Rake
Negative
Style
MDPNN16-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150372
Zoro #
G8361805
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Head Length
1-3/4 in
Shank Width
1 in
Shank Height
1 in
Cutting Height
1 in

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-510
Clamp
CL-12
Type
DNMG Holder
Rake
Negative
Style
MDPNN16-4D
Insert Shape
55 Degrees Diamond
Shim
IDSN-433
Shank
Square
Insert Screw
NL-46
Cutting Direction
Neutral
ANSI Code
MDPNN164D
Cutting Application
Turning
ISO Number
MDPNN164D
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Toolholder Style
MDPN
Side Cutting Edge Angle
27.5 Degrees
Insert Style
DNM.
Rake Angle
9 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Lead Angle
27.5 Degrees

Description

Indexable Turning Toolholder, MDPN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.