Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDPNN16-5D

  • Mfr # 73310150376

  • Zoro # G8192371


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shim
IDSN-533
Insert Shape
55 Degrees Diamond
Shank
Square
Rake
Negative
Type
DNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150376
Zoro #
G8192371
UPC #
073310150376
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Shank Width
1 in
Head Length
2 in
Cutting Height
1 in
Shank Height
1 in

Details

Item
Indexable Turning Toolholder
Shim
IDSN-533
Insert Shape
55 Degrees Diamond
Shank
Square
Rake
Negative
Type
DNMG Holder
Clamp
CL-12
Style
MDPNN16-5D
Insert Screw
NL-58
Clamp Screw
XNS-510
Cutting Direction
Neutral
Cutting Application
Turning
Insert Style
DNM.
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
27.5 Degrees
Toolholder Style
MDPN
Insert Inscribed Circle
5/8 in
Features
Hardened to 44 HRC
ANSI Code
MDPNN165D
ISO Number
MDPNN165D
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Rake Angle
9 Degrees
Inscribed Circle
0.625"
Lead Angle
27.5 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MDPN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.