Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDPNN20-4D

  • Mfr # 73310150374

  • Zoro # G8439173


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Rake
Negative
Type
DNMG Holder
Shim
IDSN-433
Style
MDPNN20-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150374
Zoro #
G8439173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Head Length
1-3/4 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-46
Rake
Negative
Type
DNMG Holder
Shim
IDSN-433
Style
MDPNN20-4D
Shank
Square
Insert Shape
55 Degrees Diamond
Clamp
CL-12
Clamp Screw
XNS-510
Cutting Direction
Neutral
Insert Inscribed Circle
1/2 in
ISO Number
MDPNN204D
ANSI Code
MDPNN204D
Insert Clearance Angle
0 Degrees
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
27.5 Degrees
Toolholder Style
MDPN
Cutting Application
Turning
Insert Style
DNM.
Features
Hardened to 44 HRC
Rake Angle
9 Degrees
Lead Angle
27.5 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MDPN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.