Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, RNMG, MRGNL12-4B, LH

  • Mfr # 73310151199

  • Zoro # G7821484


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Inscribed Circle (In.)
0.500
Shim
IRSN-43
Rake
Negative
Style
MRGNL12-4B
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151199
Zoro #
G7821484
UPC #
073310151199
Country of Origin
United States

Dimensions

Insert Size
43.
Overall Length
4-1/2 in
Cutting Height
3/4 in
Shank Height
3/4 in
Head Length
1-1/4 in
Shank Width
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Inscribed Circle (In.)
0.500
Shim
IRSN-43
Rake
Negative
Style
MRGNL12-4B
Shank
Square
Type
RNMG Holder
Insert Shape
Round
Clamp Screw
XNS-59
Insert Screw
NL-46
Clamp
CL-9
Cutting Direction
Left Hand
Shank Material
Alloy Steel
ISO Number
MRGNL124B
Features
Hardened to 44 HRC
Insert Style
RNM.
Approach Angle
90 Degrees
ANSI Code
MRGNL124B
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MRGN
Inscribed Circle
0.500"
Lead Angle
0 Degrees
Rake Angle
7 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.