Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310151203
Zoro #
G8332913
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5.0 in
Shank Width
1.000 in
Shank Height
1.000 in
Width Offset
1.250"
Details
Item
Turning Toolholder
Type
RNMG Holder
Clamp Screw
XNS-59
Rake
Negative
Shank
Square
Shim
IRSN-43
Clamp
CL-9
Insert Shape
Round
Insert Screw
NL-46
Style
MRGNL16-4C
Cutting Direction
Left Hand
Rake Angle
7 Degrees
Lead Angle
0 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Description
Turning Toolholder, Overall Length 5.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.