Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, RNMG, MRGNL16-4D, LH

  • Mfr # 73310151207

  • Zoro # G8339947


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-59
Shim
IRSN-43
Clamp
CL-9
Type
RNMG Holder
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151207
Zoro #
G8339947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
43.
Head Length
1-1/4 in
Cutting Height
1 in
Shank Width
1 in
Shank Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-59
Shim
IRSN-43
Clamp
CL-9
Type
RNMG Holder
Insert Shape
Round
Style
MRGNL16-4D
Shank
Square
Rake
Negative
Insert Screw
NL-46
Cutting Direction
Left Hand
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Inscribed Circle
1/2 in
Approach Angle
90 Degrees
Insert Style
RNM.
ISO Number
MRGNL164D
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MRGN
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
0 Degrees
ANSI Code
MRGNL164D
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Lead Angle
0 Degrees

Description

Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.