Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, RNMG, MRGNL20-4D, LH

  • Mfr # 73310151211

  • Zoro # G7971451


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-9
Shank
Square
Clamp Screw
XNS-59
Insert Screw
NL-46
Shim
IRSN-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151211
Zoro #
G7971451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
43.
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-9
Shank
Square
Clamp Screw
XNS-59
Insert Screw
NL-46
Shim
IRSN-43
Style
MRGNL20-4D
Rake
Negative
Insert Shape
Round
Type
RNMG Holder
Cutting Direction
Left Hand
Shank Material
Alloy Steel
Toolholder Style
MRGN
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Insert Style
RNM.
ANSI Code
MRGNL204D
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ISO Number
MRGNL204D
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Inscribed Circle
0.500"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.