Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, RNMG, MRGNL24-6E, LH

  • Mfr # 73310151235

  • Zoro # G8035641


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Type
RNMG Holder
Insert Screw
NL-68
Clamp Screw
XNS-58
Rake
Negative
Shim
IRSN-63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151235
Zoro #
G8035641
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
64.
Overall Length
7 in
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Shank Width
1 1/2 in
Head Length
1-3/8 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Type
RNMG Holder
Insert Screw
NL-68
Clamp Screw
XNS-58
Rake
Negative
Shim
IRSN-63
Insert Shape
Round
Shank
Square
Style
MRGNL24-6E
Clamp
CL-12
Cutting Direction
Left Hand
Approach Angle
90 Degrees
ANSI Code
MRGNL246E
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
Side Cutting Edge Angle
0 Degrees
ISO Number
MRGNL246E
Cutting Application
Turning
Insert Style
RNM.
Toolholder Style
MRGN
Rake Angle
7 Degrees
Lead Angle
0 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.750"

Description

Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.