Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, RNMG, MRGNR20-6D, RH

  • Mfr # 73310151230

  • Zoro # G8243243


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Style
MRGNR20-6D
Clamp
CL-12
Shank
Square
Type
RNMG Holder
Clamp Screw
XNS-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151230
Zoro #
G8243243
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
64.
Overall Length
6 in
Shank Width
1 1/4 in
Head Length
1-3/8 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Style
MRGNR20-6D
Clamp
CL-12
Shank
Square
Type
RNMG Holder
Clamp Screw
XNS-58
Insert Screw
NL-68
Rake
Negative
Shim
IRSN-63
Insert Shape
Round
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Approach Angle
90 Degrees
Insert Style
RNM.
Side Cutting Edge Angle
0 Degrees
Cutting Application
Turning
Features
Hardened to 44 HRC
ISO Number
MRGNR206D
Toolholder Style
MRGN
Shank Material
Alloy Steel
Insert Inscribed Circle
3/4 in
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MRGNR206D
Lead Angle
0 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.