Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, RNMG, MRGNR24-6E, RH

  • Mfr # 73310151234

  • Zoro # G8189684


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Style
MRGNR24-6E
Shank
Square
Insert Screw
NL-68
Rake
Negative
Clamp Screw
XNS-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151234
Zoro #
G8189684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
64.
Cutting Height
1-1/2 in
Head Length
1-3/8 in
Shank Width
1 1/2 in
Shank Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Style
MRGNR24-6E
Shank
Square
Insert Screw
NL-68
Rake
Negative
Clamp Screw
XNS-58
Clamp
CL-12
Shim
IRSN-63
Type
RNMG Holder
Insert Shape
Round
Cutting Direction
Right Hand
ANSI Code
MRGNR246E
Insert Style
RNM.
Features
Hardened to 44 HRC
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ISO Number
MRGNR246E
Approach Angle
90 Degrees
Shank Material
Alloy Steel
Toolholder Style
MRGN
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Lead Angle
0 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.