Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN08-3A

  • Mfr # 73310150392

  • Zoro # G8111765


product price: $68.99
/ea

Key Features

Insert Shape
Square
Clamp Screw
XNS-36
Shim
ISSN-322
Rake
Negative
Type
SNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150392
Zoro #
G8111765
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4 in
Shank Width
1/2 in
Cutting Height
1/2 in
Head Length
1 in
Shank Height
1/2 in

Details

Item
Indexable Turning Toolholder
Insert Shape
Square
Clamp Screw
XNS-36
Shim
ISSN-322
Rake
Negative
Type
SNMG Holder
Clamp
CL-6
Shank
Square
Insert Screw
NL-34
Style
MSDNN08-3A
Cutting Direction
Neutral
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Insert Style
SNM.
Shank Material
Alloy Steel
ISO Number
MSDNN083A
Approach Angle
45 Degrees
Side Cutting Edge Angle
45 Degrees
ANSI Code
MSDNN083A
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Toolholder Style
MSDN
Rake Angle
7 Degrees
Lead Angle
45 Degrees
Inscribed Circle
0.375"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.