Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN08-3B

  • Mfr # 73310150394

  • Zoro # G8113323


product price: $66.75
/ea

Key Features

Insert Screw
NL-34
Clamp
CL-6
Insert Shape
Square
Clamp Screw
XNS-36
Shim
ISSN-322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150394
Zoro #
G8113323
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Shank Width
1/2 in
Head Length
1 in
Cutting Height
1/2 in
Shank Height
1/2 in

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-34
Clamp
CL-6
Insert Shape
Square
Clamp Screw
XNS-36
Shim
ISSN-322
Style
MSDNN08-3B
Rake
Negative
Shank
Square
Type
SNMG Holder
Cutting Direction
Neutral
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
Toolholder Style
MSDN
Approach Angle
45 Degrees
Shank Material
Alloy Steel
ANSI Code
MSDNN083B
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
SNM.
Side Cutting Edge Angle
45 Degrees
Features
Hardened to 44 HRC
ISO Number
MSDNN083B
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Inscribed Circle
0.375"
Lead Angle
45 Degrees

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.