Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN10-3B

  • Mfr # 73310150396

  • Zoro # G8236356


product price: $71.09
/ea

Key Features

Style
MSDNN10-3B
Shank
Square
Insert Shape
Square
Shim
ISSN-322
Type
SNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310150396
Zoro #
G8236356
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Shank Height
5/8 in
Shank Width
5/8 in
Cutting Height
5/8 in
Head Length
1 in

Details

Item
Indexable Turning Toolholder
Style
MSDNN10-3B
Shank
Square
Insert Shape
Square
Shim
ISSN-322
Type
SNMG Holder
Rake
Negative
Insert Screw
NL-34
Clamp
CL-6
Clamp Screw
XNS-36
Cutting Direction
Neutral
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
45 Degrees
Insert Clearance Angle
0 Degrees
ANSI Code
MSDNN103B
Toolholder Style
MSDN
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
ISO Number
MSDNN103B
Approach Angle
45 Degrees
Insert Style
SNM.
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
Rake Angle
7 Degrees
Lead Angle
45 Degrees
Inscribed Circle
0.375"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.