Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN12-3B

  • Mfr # 73310150398

  • Zoro # G7989432


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Style
MSDNN12-3B
Shank
Square
Insert Screw
NL-34
Shim
ISSN-322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150398
Zoro #
G7989432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
322
Head Length
1 in
Shank Width
3/4 in
Shank Height
3/4 in
Cutting Height
3/4 in

Details

Item
Indexable Turning Toolholder
Rake
Negative
Style
MSDNN12-3B
Shank
Square
Insert Screw
NL-34
Shim
ISSN-322
Insert Shape
Square
Clamp
CL-6
Type
SNMG Holder
Clamp Screw
XNS-36
Cutting Direction
Neutral
Insert Inscribed Circle
3/8 in
Features
Hardened to 44 HRC
Insert Style
SNM.
Approach Angle
45 Degrees
Shank Material
Alloy Steel
ANSI Code
MSDNN123B
Toolholder Style
MSDN
Side Cutting Edge Angle
45 Degrees
Insert Clearance Angle
0 Degrees
ISO Number
MSDNN123B
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Inscribed Circle
0.375"
Mounting Style
Multi-Lock
Lead Angle
45 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.