Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN12-4B

  • Mfr # 73310150400

  • Zoro # G8441614


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Style
MSDNN12-4B
Type
SNMG Holder
Clamp
CL-9
Shank
Square
Shim
ISSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150400
Zoro #
G8441614
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Cutting Height
3/4 in
Head Length
1-3/8 in
Shank Height
3/4 in
Shank Width
3/4 in

Details

Item
Indexable Turning Toolholder
Style
MSDNN12-4B
Type
SNMG Holder
Clamp
CL-9
Shank
Square
Shim
ISSN-433
Clamp Screw
XNS-59
Insert Shape
Square
Insert Screw
NL-46
Rake
Negative
Cutting Direction
Neutral
ISO Number
MSDNN124B
Toolholder Style
MSDN
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MSDNN124B
Approach Angle
45 Degrees
Insert Style
SNM.
Cutting Application
Turning
Shank Material
Alloy Steel
Side Cutting Edge Angle
45 Degrees
Features
Hardened to 44 HRC
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
45 Degrees
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.