Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN16-5D

  • Mfr # 73310150406

  • Zoro # G7993964


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Clamp
CL-12
Insert Screw
NL-58
Clamp Screw
XNS-510
Shank
Square
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310150406
Zoro #
G7993964
UPC #
073310150406
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Head Length
1-5/8 in
Shank Width
1 in
Cutting Height
1 in
Shank Height
1 in

Details

Item
Indexable Turning Toolholder
Clamp
CL-12
Insert Screw
NL-58
Clamp Screw
XNS-510
Shank
Square
Insert Shape
Square
Shim
ISSN-533
Type
SNMG Holder
Rake
Negative
Style
MSDNN16-5D
Cutting Direction
Neutral
ANSI Code
MSDNN165D
Side Cutting Edge Angle
45 Degrees
Features
Hardened to 44 HRC
Insert Style
SNM.
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Inscribed Circle
5/8 in
Toolholder Style
MSDN
Approach Angle
45 Degrees
ISO Number
MSDNN165D
Insert Holding Type
Clamp and Lock Pin
Inscribed Circle
0.625"
Lead Angle
45 Degrees
Mounting Style
Multi-Lock
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.