Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN16-6D

  • Mfr # 73310150414

  • Zoro # G8019112


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Insert Screw
NL-68
Style
MSDNN16-6D
Clamp
CL-12
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150414
Zoro #
G8019112
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Cutting Height
1 in
Shank Height
1 in
Head Length
1-3/4 in
Shank Width
1 in

Details

Item
Indexable Turning Toolholder
Shank
Square
Insert Screw
NL-68
Style
MSDNN16-6D
Clamp
CL-12
Rake
Negative
Shim
ISSN-633
Type
SNMG Holder
Insert Shape
Square
Clamp Screw
XNS-510
Cutting Direction
Neutral
ANSI Code
MSDNN166D
Insert Holding Type
Clamp and Lock Pin
Insert Style
SNM.
Shank Material
Alloy Steel
Toolholder Style
MSDN
Approach Angle
45 Degrees
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/4 in
Cutting Application
Turning
Side Cutting Edge Angle
45 Degrees
ISO Number
MSDNN166D
Mounting Style
Multi-Lock
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Lead Angle
45 Degrees

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.