Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN20-5D

  • Mfr # 73310150408

  • Zoro # G8452114


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Square
Rake
Negative
Style
MSDNN20-5D
Shim
ISSN-533
Clamp Screw
XNS-510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150408
Zoro #
G8452114
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Head Length
1-5/8 in

Details

Item
Indexable Turning Toolholder
Insert Shape
Square
Rake
Negative
Style
MSDNN20-5D
Shim
ISSN-533
Clamp Screw
XNS-510
Insert Screw
NL-58
Clamp
CL-12
Type
SNMG Holder
Shank
Square
Cutting Direction
Neutral
Insert Style
SNM.
ANSI Code
MSDNN205D
Shank Material
Alloy Steel
Insert Inscribed Circle
5/8 in
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Approach Angle
45 Degrees
Toolholder Style
MSDN
Side Cutting Edge Angle
45 Degrees
Insert Holding Type
Clamp and Lock Pin
ISO Number
MSDNN205D
Rake Angle
7 Degrees
Lead Angle
45 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.