Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN20-6D

  • Mfr # 73310150416

  • Zoro # G7897285


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Square
Style
MSDNN20-6D
Shim
ISSN-633
Clamp Screw
XNS-510
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150416
Zoro #
G7897285
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-3/4 in

Details

Item
Indexable Turning Toolholder
Insert Shape
Square
Style
MSDNN20-6D
Shim
ISSN-633
Clamp Screw
XNS-510
Clamp
CL-12
Shank
Square
Type
SNMG Holder
Insert Screw
NL-68
Rake
Negative
Cutting Direction
Neutral
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Inscribed Circle
3/4 in
Insert Style
SNM.
Toolholder Style
MSDN
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
45 Degrees
Approach Angle
45 Degrees
Cutting Application
Turning
ISO Number
MSDNN206D
ANSI Code
MSDNN206D
Insert Clearance Angle
0 Degrees
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Lead Angle
45 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.