Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN24-6E

  • Mfr # 73310150418

  • Zoro # G8313891


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Style
MSDNN24-6E
Clamp
CL-12
Insert Screw
NL-68
Insert Shape
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150418
Zoro #
G8313891
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
7 in
Shank Height
1-1/2 in
Head Length
1-3/4 in
Cutting Height
1-1/2 in
Shank Width
1 1/2 in

Details

Item
Indexable Turning Toolholder
Style
MSDNN24-6E
Clamp
CL-12
Insert Screw
NL-68
Insert Shape
Square
Rake
Negative
Type
SNMG Holder
Shank
Square
Clamp Screw
XNS-510
Shim
ISSN-633
Cutting Direction
Neutral
Insert Inscribed Circle
3/4 in
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Side Cutting Edge Angle
45 Degrees
Toolholder Style
MSDN
Approach Angle
45 Degrees
ANSI Code
MSDNN246E
Shank Material
Alloy Steel
ISO Number
MSDNN246E
Insert Style
SNM.
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.750"
Lead Angle
45 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.