Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSKNL16-4D, LH

  • Mfr # 73310150457

  • Zoro # G7908381


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Shim
ISSN-433
Clamp Screw
XNS-59
Type
SNMG Holder
Insert Shape
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150457
Zoro #
G7908381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Shank Height
1 in
Cutting Height
1 in
Head Length
1 in
Shank Width
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Shim
ISSN-433
Clamp Screw
XNS-59
Type
SNMG Holder
Insert Shape
Square
Rake
Negative
Style
MSKNL16-4D
Clamp
CL-9
Insert Screw
NL-46
Shank
Square
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
ISO Number
MSKNL164D
ANSI Code
MSKNL164D
Side Cutting Edge Angle
15 Degrees
Toolholder Style
MSKN
Insert Style
SNM.
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"
Lead Angle
15 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MSKN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.