Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSKNL20-6D, LH

  • Mfr # 73310150473

  • Zoro # G8045703


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Style
MSKNL20-6D
Shank
Square
Type
SNMG Holder
Clamp Screw
XNS-510
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150473
Zoro #
G8045703
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/2 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Style
MSKNL20-6D
Shank
Square
Type
SNMG Holder
Clamp Screw
XNS-510
Clamp
CL-12
Insert Shape
Square
Rake
Negative
Shim
ISSN-633
Insert Screw
NL-68
Cutting Direction
Left Hand
Cutting Application
Turning
ISO Number
MSKNL206D
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MSKN
ANSI Code
MSKNL206D
Side Cutting Edge Angle
15 Degrees
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Style
SNM.
Insert Inscribed Circle
3/4 in
Inscribed Circle
0.750"
Lead Angle
15 Degrees
Mounting Style
Multi-Lock
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MSKN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.