Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSKNR12-4B, RH

  • Mfr # 73310150448

  • Zoro # G8282215


product price: $81.05
/ea
Free Shipping & Returns

Key Features

Shank
Square
Rake
Negative
Insert Screw
NL-46
Insert Shape
Square
Style
MSKNR12-4B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150448
Zoro #
G8282215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Shank Height
3/4 in
Head Length
1-1/4 in
Shank Width
3/4 in
Cutting Height
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Shank
Square
Rake
Negative
Insert Screw
NL-46
Insert Shape
Square
Style
MSKNR12-4B
Type
SNMG Holder
Clamp Screw
XNS-59
Clamp
CL-9
Shim
ISSN-433
Cutting Direction
Right Hand
Features
Hardened to 44 HRC
Cutting Application
Turning
Toolholder Style
MSKN
Side Cutting Edge Angle
15 Degrees
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MSKNR124B
Insert Style
SNM.
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
ISO Number
MSKNR124B
Lead Angle
15 Degrees
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MSKN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.