Zoro Homepage

Turning Toolholder, SNMG, MSKNR16-4D, RH

  • Mfr # 73310150456

  • Zoro # G7938524


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Style
MSKNR16-4D
Clamp Screw
XNS-59
Rake
Negative
Insert Screw
NL-46
Type
SNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150456
Zoro #
G7938524
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Head Length
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Style
MSKNR16-4D
Clamp Screw
XNS-59
Rake
Negative
Insert Screw
NL-46
Type
SNMG Holder
Clamp
CL-9
Shank
Square
Insert Shape
Square
Shim
ISSN-433
Cutting Direction
Right Hand
Insert Style
SNM.
Features
Hardened to 44 HRC
Side Cutting Edge Angle
15 Degrees
Toolholder Style
MSKN
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
ISO Number
MSKNR164D
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
ANSI Code
MSKNR164D
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MSKN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.