Zoro Homepage

Turning Toolholder, SNMG, MSKNR20-6D, RH

  • Mfr # 73310150472

  • Zoro # G8305647


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-510
Rake
Negative
Insert Screw
NL-68
Insert Shape
Square
Shim
ISSN-633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150472
Zoro #
G8305647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
643
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Head Length
1-1/2 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-510
Rake
Negative
Insert Screw
NL-68
Insert Shape
Square
Shim
ISSN-633
Style
MSKNR20-6D
Clamp
CL-12
Type
SNMG Holder
Shank
Square
Cutting Direction
Right Hand
Cutting Application
Turning
Features
Hardened to 44 HRC
Side Cutting Edge Angle
15 Degrees
ANSI Code
MSKNR206D
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
ISO Number
MSKNR206D
Shank Material
Alloy Steel
Insert Style
SNM.
Insert Clearance Angle
0 Degrees
Toolholder Style
MSKN
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.750"

Description

Indexable Turning Toolholder, MSKN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.