Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNL12-4B, LH

  • Mfr # 73310150507

  • Zoro # G8418584


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-59
Type
SNMG Holder
Shim
ISSN-433
Insert Screw
NL-46
Clamp
CL-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150507
Zoro #
G8418584
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Cutting Height
3/4 in
Head Length
1-1/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Width Offset
0.880"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-59
Type
SNMG Holder
Shim
ISSN-433
Insert Screw
NL-46
Clamp
CL-9
Shank
Square
Insert Shape
Square
Rake
Negative
Style
MSRNL12-4B
Cutting Direction
Left Hand
ANSI Code
MSRNL124B
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Features
Hardened to 44 HRC
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Toolholder Style
MSRN
ISO Number
MSRNL124B
Shank Material
Alloy Steel
Side Cutting Edge Angle
15 Degrees
Insert Style
SNM.
Mounting Style
Multi-Lock
Lead Angle
15 Degrees
Inscribed Circle
0.500"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.