Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNL16-5D, LH

  • Mfr # 73310150531

  • Zoro # G8190402


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-510
Clamp
CL-12
Rake
Negative
Insert Shape
Square
Insert Screw
NL-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150531
Zoro #
G8190402
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Cutting Height
1 in
Head Length
1-3/8 in
Shank Width
1 in
Shank Height
1 in
Width Offset
1.103"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-510
Clamp
CL-12
Rake
Negative
Insert Shape
Square
Insert Screw
NL-58
Shim
ISSN-533
Type
SNMG Holder
Style
MSRNL16-5D
Shank
Square
Cutting Direction
Left Hand
Features
Hardened to 44 HRC
ANSI Code
MSRNL165D
Side Cutting Edge Angle
15 Degrees
Insert Inscribed Circle
5/8 in
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Toolholder Style
MSRN
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
ISO Number
MSRNL165D
Insert Style
SNM.
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.