Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNL16-6D, LH

  • Mfr # 73310150543

  • Zoro # G8289057


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shim
ISSN-633
Rake
Negative
Insert Screw
NL-68
Style
MSRNL16-6D
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150543
Zoro #
G8289057
UPC #
073310150543
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Shank Width
1 in
Head Length
1-1/2 in
Shank Height
1 in
Cutting Height
1 in
Width Offset
1.071"

Details

Item
Indexable Turning Toolholder
Shim
ISSN-633
Rake
Negative
Insert Screw
NL-68
Style
MSRNL16-6D
Clamp
CL-12
Clamp Screw
XNS-510
Type
SNMG Holder
Shank
Square
Insert Shape
Square
Cutting Direction
Left Hand
Features
Hardened to 44 HRC
ANSI Code
MSRNL166D
Shank Material
Alloy Steel
ISO Number
MSRNL166D
Insert Style
SNM.
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MSRN
Insert Inscribed Circle
3/4 in
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
15 Degrees
Lead Angle
15 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.