Zoro Homepage

Turning Toolholder, SNMG, MSRNL20-5D, LH

  • Mfr # 73310150535

  • Zoro # G8294316


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Shank
Square
Insert Shape
Square
Type
SNMG Holder
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150535
Zoro #
G8294316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Head Length
1-3/8 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.353"

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.