Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNL20-6D, LH

  • Mfr # 73310150547

  • Zoro # G8360624


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Style
MSRNL20-6D
Shim
ISSN-633
Type
SNMG Holder
Rake
Negative
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150547
Zoro #
G8360624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
643
Shank Width
1 1/4 in
Head Length
1-1/2 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Width Offset
1.315"

Details

Item
Indexable Turning Toolholder
Style
MSRNL20-6D
Shim
ISSN-633
Type
SNMG Holder
Rake
Negative
Insert Shape
Square
Shank
Square
Clamp Screw
XNS-510
Clamp
CL-12
Insert Screw
NL-68
Cutting Direction
Left Hand
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/4 in
Side Cutting Edge Angle
15 Degrees
Cutting Application
Turning
Shank Material
Alloy Steel
Insert Style
SNM.
Toolholder Style
MSRN
ISO Number
MSRNL206D
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MSRNL206D
Rake Angle
7 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.