Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNR12-4B, RH

  • Mfr # 73310150506

  • Zoro # G8155201


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Square
Type
SNMG Holder
Shank
Square
Insert Screw
NL-46
Clamp Screw
XNS-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150506
Zoro #
G8155201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Cutting Height
3/4 in
Shank Height
3/4 in
Head Length
1-1/4 in
Shank Width
3/4 in
Width Offset
0.880"

Details

Item
Indexable Turning Toolholder
Insert Shape
Square
Type
SNMG Holder
Shank
Square
Insert Screw
NL-46
Clamp Screw
XNS-59
Style
MSRNR12-4B
Rake
Negative
Shim
ISSN-433
Clamp
CL-9
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
MSRNR124B
ISO Number
MSRNR124B
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Toolholder Style
MSRN
Side Cutting Edge Angle
15 Degrees
Insert Style
SNM.
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.