Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNR16-6D, RH

  • Mfr # 73310150542

  • Zoro # G8292882


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-510
Style
MSRNR16-6D
Clamp
CL-12
Shank
Square
Insert Screw
NL-68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150542
Zoro #
G8292882
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
643
Cutting Height
1 in
Shank Width
1 in
Head Length
1-1/2 in
Shank Height
1 in
Width Offset
1.071"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-510
Style
MSRNR16-6D
Clamp
CL-12
Shank
Square
Insert Screw
NL-68
Shim
ISSN-633
Insert Shape
Square
Type
SNMG Holder
Rake
Negative
Cutting Direction
Right Hand
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
ISO Number
MSRNR166D
Shank Material
Alloy Steel
Insert Inscribed Circle
3/4 in
Side Cutting Edge Angle
15 Degrees
Features
Hardened to 44 HRC
Insert Style
SNM.
Toolholder Style
MSRN
ANSI Code
MSRNR166D
Insert Holding Type
Clamp and Lock Pin
Lead Angle
15 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.