Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNR20-4D, RH

  • Mfr # 73310150518

  • Zoro # G8020083


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Square
Clamp
CL-9
Insert Screw
NL-46
Clamp Screw
XNS-59
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150518
Zoro #
G8020083
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Cutting Height
1-1/4 in
Head Length
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.380"

Details

Item
Indexable Turning Toolholder
Insert Shape
Square
Clamp
CL-9
Insert Screw
NL-46
Clamp Screw
XNS-59
Rake
Negative
Style
MSRNR20-4D
Shank
Square
Shim
ISSN-433
Type
SNMG Holder
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
ISO Number
MSRNR204D
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Toolholder Style
MSRN
Cutting Application
Turning
Side Cutting Edge Angle
15 Degrees
Insert Style
SNM.
ANSI Code
MSRNR204D
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Inscribed Circle
0.500"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.