Turning Toolholder, SNMG, MSRNR20-6D, RH
Mfr # 73310150546
Zoro # G7926572
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Shim
ISSN-633
Insert Screw
NL-68
Clamp Screw
XNS-510
Rake
Negative
Shank
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310150546
Zoro #
G7926572
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
643
Overall Length
6 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/2 in
Shank Height
1-1/4 in
Width Offset
1.315"
Description
Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.