Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, Sq, Left, SNMG-432Insrt

  • Mfr # 50519

  • Zoro # G9247481


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
6
Shank Height (In.)
1.250
Insert Seat Size
0.500
Cutting Edge Type
Indexable Carbide
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50519
Zoro #
G9247481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
6
Shank Height (In.)
1.250
Insert Seat Size
0.500
Shank Dia. (In.)
1.250
Shank Length
6
Shank Width (In.)
1.250
Insert Thickness (In.)
0.187
Overall Length
6 in
Shank Width
1 1/4 in
Head Length
1-1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Insert Size
432

Details

Cutting Edge Type
Indexable Carbide
Rake
Negative
Lock
Multi-Lock
For Use With
SNMG-432 Inserts
Nomenclature
ANSI
Shim
ISSN-433
Clamp
CL-19
Number of Inserts Required
1
Shank
Square
Item
Indexable Turning Toolholder
Insert Shape
Square
Material
4140
Inscribed Circle (In.)
0.500
Type
Square Shank
Style
Negative
Left/Right Hand
Left
Lock Pin
NL-46
Rake Angle (Deg.)
7
Clamp Screw
XNS-59
Cutting Direction
Left Hand
Perpendicular Holder
No
Side Cutting Edge Angle
15 Degrees
ANSI Code
MSRNL20-4D
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Toolholder Style
MSRN
Side-to-Cutting Tip
1-3/8 in
Insert Style
SNM.
Offset Shank
Yes
Insert Clearance Angle
0 Degrees
Compatible Hardware
Clamp CL-9, Clamp Screw XNS-59, Lock Pin NL-46, Optional Seat Screw S-46, Seat ISSN-433
Insert Inscribed Circle
1/2 in

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.