Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310151759
Zoro #
G7839054
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6.0 in
Shank Width
0.750 in
Shank Height
0.750 in
Width Offset
0.750"
Details
Item
Turning Toolholder
Type
TCMT Holder
Clamp Screw
TS-4.7-10M1
Rake
Neutral
Shank
Square
Style
STNCL64-3D
Insert Shape
Triangle
Torx Wrench
T-15
Cutting Direction
Left Hand
Rake Angle
0 Degrees
Mounting Style
Screw Lock
Inscribed Circle
0.375"
Lead Angle
3 Degrees
Description
Turning Toolholder, Overall Length 6.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.