Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTANL10-3B, LH

  • Mfr # 73310150615

  • Zoro # G8427404


product price: $73.95
/ea

Key Features

Style
MTANL10-3B
Shank
Square
Insert Screw
NL-34L
Clamp Screw
XNS-36
Type
TNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150615
Zoro #
G8427404
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Cutting Height
5/8 in
Shank Height
5/8 in
Shank Width
5/8 in
Head Length
1 in
Width Offset
0.625"

Details

Item
Indexable Turning Toolholder
Style
MTANL10-3B
Shank
Square
Insert Screw
NL-34L
Clamp Screw
XNS-36
Type
TNMG Holder
Shim
ITSN-322
Insert Shape
Triangle
Rake
Negative
Clamp
CL-6
Cutting Direction
Left Hand
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
ISO Number
MTANL103B
Approach Angle
90 Degrees
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Inscribed Circle
3/8 in
Toolholder Style
MTAN
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
0 Degrees
ANSI Code
MTANL103B
Insert Style
TNM.
Lead Angle
0 Degrees
Inscribed Circle
0.375"
Mounting Style
Multi-Lock
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTAN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.