Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTANR08-2A, RH

  • Mfr # 73310150606

  • Zoro # G8222112


product price: $64.49
/ea

Key Features

Type
TNMG Holder
Rake
Negative
Insert Shape
Triangle
Clamp
CL-19
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150606
Zoro #
G8222112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Size
221
Shank Width
1/2 in
Shank Height
1/2 in
Cutting Height
1/2 in
Head Length
7/8 in
Width Offset
0.500"

Details

Item
Indexable Turning Toolholder
Type
TNMG Holder
Rake
Negative
Insert Shape
Triangle
Clamp
CL-19
Shank
Square
Style
MTANR08-2A
Insert Screw
NL-23
Clamp Screw
XNS-36
Cutting Direction
Right Hand
Cutting Application
Turning
Side Cutting Edge Angle
0 Degrees
Insert Style
TNM.
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MTANR082A
Approach Angle
90 Degrees
Toolholder Style
MTAN
Insert Clearance Angle
0 Degrees
ISO Number
MTANR082A
Features
Hardened to 44 HRC
Insert Inscribed Circle
1/4 in
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Inscribed Circle
0.250"

Description

Indexable Turning Toolholder, MTAN, Insert Style TNM., Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.