Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTANR12-3B, RH

  • Mfr # 73310150618

  • Zoro # G8150651


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-34L
Shank
Square
Insert Shape
Triangle
Type
TNMG Holder
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150618
Zoro #
G8150651
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Shank Height
3/4 in
Cutting Height
3/4 in
Shank Width
3/4 in
Head Length
1 in
Width Offset
0.750"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-34L
Shank
Square
Insert Shape
Triangle
Type
TNMG Holder
Rake
Negative
Shim
ITSN-322
Clamp
CL-6
Clamp Screw
XNS-36
Style
MTANR12-3B
Cutting Direction
Right Hand
Approach Angle
90 Degrees
Insert Clearance Angle
0 Degrees
Insert Style
TNM.
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
0 Degrees
ANSI Code
MTANR123B
Shank Material
Alloy Steel
Insert Inscribed Circle
3/8 in
Cutting Application
Turning
Features
Hardened to 44 HRC
Toolholder Style
MTAN
ISO Number
MTANR123B
Rake Angle
7 Degrees
Lead Angle
0 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, MTAN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.