Zoro Homepage

Turning Toolholder, TNMG, MTENN12-3B

  • Mfr # 73310150694

  • Zoro # G8124873


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Type
TNMG Holder
Rake
Negative
Clamp Screw
XNS-36
Shim
ITSN-322
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150694
Zoro #
G8124873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
322, 332
Cutting Height
3/4 in
Shank Height
3/4 in
Head Length
1-1/8 in
Shank Width
3/4 in

Details

Item
Indexable Turning Toolholder
Type
TNMG Holder
Rake
Negative
Clamp Screw
XNS-36
Shim
ITSN-322
Insert Shape
Triangle
Insert Screw
NL-34L
Style
MTENN12-3B
Clamp
CL-6
Shank
Square
Cutting Direction
Neutral
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Cutting Application
Turning
ANSI Code
MTENN123B
Shank Material
Alloy Steel
Toolholder Style
MTEN
Insert Style
TNM.
Features
Hardened to 44 HRC
Side Cutting Edge Angle
30 Degrees
Insert Clearance Angle
0 Degrees
ISO Number
MTENN123B
Lead Angle
30 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.375"
Rake Angle
10 Degrees

Description

Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.