Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTENN12-4B

  • Mfr # 73310150698

  • Zoro # G7901975


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Clamp Screw
XNS-59
Clamp
CL-9
Shim
ITSN-433
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150698
Zoro #
G7901975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Shank Width
3/4 in
Head Length
1-1/2 in
Cutting Height
3/4 in
Shank Height
3/4 in

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-46
Clamp Screw
XNS-59
Clamp
CL-9
Shim
ITSN-433
Shank
Square
Insert Shape
Triangle
Type
TNMG Holder
Style
MTENN12-4B
Rake
Negative
Cutting Direction
Neutral
ISO Number
MTENN124B
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MTEN
Insert Inscribed Circle
1/2 in
ANSI Code
MTENN124B
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Cutting Application
Turning
Insert Style
TNM.
Side Cutting Edge Angle
30 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Rake Angle
10 Degrees
Lead Angle
30 Degrees

Description

Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.