Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTENN85-4D

  • Mfr # 73310150702

  • Zoro # G8315596


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-59
Type
TNMG Holder
Style
MTENN85-4D
Insert Screw
NL-46
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150702
Zoro #
G8315596
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Width
1 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Head Length
1-1/2 in

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-59
Type
TNMG Holder
Style
MTENN85-4D
Insert Screw
NL-46
Shank
Square
Shim
ITSN-433
Clamp
CL-9
Rake
Negative
Insert Shape
Triangle
Cutting Direction
Neutral
Toolholder Style
MTEN
ISO Number
MTENN854D
Cutting Application
Turning
Insert Style
TNM.
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
30 Degrees
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
ANSI Code
MTENN854D
Rake Angle
10 Degrees
Inscribed Circle
0.500"
Lead Angle
30 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.