Zoro Homepage

Turning Toolholder, TNMG, MTFNL12-3B, LH

  • Mfr # 73310150739

  • Zoro # G8218427


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-36
Shank
Square
Insert Shape
Triangle
Insert Screw
NL-34L
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150739
Zoro #
G8218427
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Shank Height
3/4 in
Head Length
1 in
Cutting Height
3/4 in
Shank Width
3/4 in
Width Offset
0.875"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-36
Shank
Square
Insert Shape
Triangle
Insert Screw
NL-34L
Rake
Negative
Type
TNMG Holder
Clamp
CL-6
Shim
ITSN-322
Style
MTFNL12-3B
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Approach Angle
90 Degrees
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Style
TNM.
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
0 Degrees
Toolholder Style
MTFN
ANSI Code
MTFNL123B
ISO Number
MTFNL123B
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Mounting Style
Multi-Lock
Inscribed Circle
0.375"
Lead Angle
0 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.