Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTFNL24-6E, LH

  • Mfr # 73310150793

  • Zoro # G8170741


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Rake
Negative
Style
MTFNL24-6E
Shank
Square
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150793
Zoro #
G8170741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
663
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Head Length
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Rake
Negative
Style
MTFNL24-6E
Shank
Square
Clamp
CL-12
Type
TNMG Holder
Insert Screw
NL-68L
Shim
ITSN-636
Clamp Screw
XNS-510
Cutting Direction
Left Hand
ANSI Code
MTFNL246E
Approach Angle
90 Degrees
Insert Clearance Angle
0 Degrees
Toolholder Style
MTFN
ISO Number
MTFNL246E
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Inscribed Circle
3/4 in
Side Cutting Edge Angle
0 Degrees
Insert Style
TNM.
Insert Holding Type
Clamp and Lock Pin
Lead Angle
0 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.