Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTFNR12-3B, RH

  • Mfr # 73310150738

  • Zoro # G8008734


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Clamp
CL-6
Shank
Square
Inscribed Circle (In.)
0.375
Overall Length (In.)
4.5
Type
TNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150738
Zoro #
G8008734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
4.5
Shank Dia. (In.)
0.750
Shank Width (In.)
0.750
Overall Length
4-1/2 in
Insert Size
322
Cutting Height
3/4 in
Head Length
1 in
Shank Width
3/4 in
Shank Height
3/4 in
Width Offset
0.875"

Details

Item
Indexable Turning Toolholder
Clamp
CL-6
Shank
Square
Inscribed Circle (In.)
0.375
Type
TNMG Holder
Insert Screw
NL-34L
Rake Angle (Deg.)
7
Shim
ITSN-322
Style
MTFNR12-3B
Rake
Negative
Insert Shape
Triangle
Clamp Screw
XNS-36
Cutting Direction
Right Hand
ANSI Code
MTFNR123B
Insert Inscribed Circle
3/8 in
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Style
TNM.
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
ISO Number
MTFNR123B
Toolholder Style
MTFN
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Inscribed Circle
0.375"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.