Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTFNR16-4D, RH

  • Mfr # 73310150754

  • Zoro # G8050077


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Rake
Negative
Clamp
CL-9
Type
TNMG Holder
Shim
ITSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150754
Zoro #
G8050077
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Width
1 in
Shank Height
1 in
Cutting Height
1 in
Head Length
1-1/4 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Rake
Negative
Clamp
CL-9
Type
TNMG Holder
Shim
ITSN-433
Shank
Square
Insert Screw
NL-46
Clamp Screw
XNS-510
Style
MTFNR16-4D
Cutting Direction
Right Hand
Toolholder Style
MTFN
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Insert Style
TNM.
ISO Number
MTFNR164D
Cutting Application
Turning
Shank Material
Alloy Steel
ANSI Code
MTFNR164D
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.