Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTFNR20-5D, RH

  • Mfr # 73310150778

  • Zoro # G8151087


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Clamp
CL-12
Style
MTFNR20-5D
Shim
ITSN-533
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150778
Zoro #
G8151087
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Head Length
1-3/8 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Clamp
CL-12
Style
MTFNR20-5D
Shim
ITSN-533
Rake
Negative
Type
TNMG Holder
Clamp Screw
XNS-510
Shank
Square
Insert Screw
NL-58
Cutting Direction
Right Hand
Insert Style
TNM.
ISO Number
MTFNR205D
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
MTFNR205D
Insert Inscribed Circle
5/8 in
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MTFN
Approach Angle
90 Degrees
Shank Material
Alloy Steel
Side Cutting Edge Angle
0 Degrees
Inscribed Circle
0.625"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
0 Degrees

Description

Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.