Turning Toolholder, TNMG, MTFNR24-6E, RH
Mfr # 73310150792
Zoro # G7825526
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Style
MTFNR24-6E
Insert Screw
NL-68L
Shim
ITSN-636
Clamp
CL-12
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310150792
Zoro #
G7825526
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Insert Size
663
Shank Width
1 1/2 in
Head Length
1-1/2 in
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Width Offset
2.000"
Description
Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.